Zoro Homepage

PIN HITCH

  • Mfr # 0244-312

  • Zoro # G516100420


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
2.25 in
Opening Depth
1.25 in
Hitch Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0244-312
Zoro #
G516100420
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Opening Depth
1.25 in

Details

Color
Black
Hitch Finish
Powder Coated

Description

Pin hitch compatible with any Electro Kinetic Technologies, Pony Express Electric Powered Tuggers. Used to connect to carts with a quick release pin already installed.


  • Compatible With Any Pony Express Tugger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.