Zoro Homepage

PINTLE HOOK HITCH

  • Mfr # 0244-302

  • Zoro # G116100417


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Material
Forged Steel
Color
Black
Drawbar Eye Inner Dia.
2 - 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0244-302
Zoro #
G116100417
UPC #
-
Country of Origin
United States

Dimensions

Drawbar Eye Inner Dia.
2 - 3 in

Details

Finish
Powder Coated
Material
Forged Steel
Color
Black

Description

Pintle hook hitch compatible with any Electro Kinetic Technologies, Pony Express Electric Powered Tuggers. Used to connect to ring coupler to move carts in facility.


  • Compatible With Any Pony Express Tugger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.