Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swappable Battery for Pony Express Lithium Tuggers

  • Mfr # 333339

  • Zoro # G516138652


product price: $2,209.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lithium Iron Phosphate
Height
17 in
Length
10 in
Voltage - Batteries
48 VDC
Width
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333339
Zoro #
G516138652
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Length
10 in
Width
15-1/2 in

Details

Battery Chemistry
Lithium Iron Phosphate
Voltage - Batteries
48 VDC
Battery Free Replacement or Repair Period
3 year
Charge
40 Ah

Description

The Electro Kinetic Technologies, Swappable Lithium Battery Pack is compatible with the battery pack used on any Pony Express 1061 Lithium tugger. A ergonomic handle allows for easy lifting and stowing the pack. Lithium battery pack comes with an advanced battery monitoring system that includes a visual display showing state-of-charge %, consumed amp-hours Ah, battery voltage V and an audible indicator to inform the operator swapping the batteries will soon be needed. The monitoring system has Bluetooth capability and app to monitor battery status on smart phones allowing you to keep track of your entire fleet of tuggers with one phone.


  • Compatible With Any Pony Express 1061 Lithium Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.