Circular Brush, Bronze
Mfr # 000031160
Zoro # G4016131
product price: $22.89
/eaKey Features
Material
Bronze
Size
2.50 in L
For Use With
Steam Cleaner
Product Type
Circular Brush
Bristle Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000031160
Zoro #
G4016131
UPC #
-
Country of Origin
Italy
Dimensions
Size
2.50 in L
Overall Diameter
2 1/2 in
Overall Length
2 1/2 in
Details
Item
Circular Steam Cleaner Brush
Material
Bronze
For Use With
Steam Cleaner
Product Type
Circular Brush
Bristle Material
Bronze
Compatible Manufacturer Model Number
EAG LG
Description
Circular Brush,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.