Zoro Homepage

Circular Brush, Bronze

  • Mfr # 000033107

  • Zoro # G4015973


product price: $41.19
/ea

Key Features

Material
Bronze
For Use With
Steam Cleaner
Size
1 in L
Product Type
Circular Brush
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000033107
Zoro #
G4015973
UPC #
-
Country of Origin
Italy

Dimensions

Size
1 in L
Overall Length
1 in
Overall Diameter
1 in

Details

Item
Circular Steam Cleaner Brush
Material
Bronze
For Use With
Steam Cleaner
Product Type
Circular Brush
Bristle Material
Bronze
Compatible Manufacturer Model Number
EAG LG

Description

Circular Brush,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.