Circular Brush, Nylon
Mfr # 000033104
Zoro # G4016122
product price: $36.29
/eaKey Features
Material
Nylon
For Use With
Eagle Series Portable Steam Cleaner
Size
1 in L
Product Type
Circular Brush
Compatible Brand
Electro-Steam Generator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000033104
Zoro #
G4016122
UPC #
-
Country of Origin
Italy
Dimensions
Size
1 in L
Overall Diameter
1 in
Details
Item
Circular Steam Cleaner Brush
Material
Nylon
For Use With
Eagle Series Portable Steam Cleaner
Product Type
Circular Brush
Compatible Brand
Electro-Steam Generator
Compatible Manufacturer Model Number
Bristle Material
Nylon
Description
Circular Brush,Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.