Zoro Homepage

Circular Brush, SS

  • Mfr # 000036141

  • Zoro # G4016113


product price: $21.19
/ea

Key Features

Material
Stainless Steel
For Use With
Steam Cleaner
Size
2.50 in L
Product Type
Circular Brush
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000036141
Zoro #
G4016113
UPC #
-
Country of Origin
Italy

Dimensions

Size
2.50 in L
Overall Length
2 1/2 in
Overall Diameter
2 1/2 in

Details

Item
Circular Steam Cleaner Brush
Material
Stainless Steel
For Use With
Steam Cleaner
Product Type
Circular Brush
Bristle Material
Stainless Steel
Compatible Manufacturer Model Number
EAG LG

Description

Circular Brush,SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.