Zoro Homepage

Circular Pad Holder, 2 1/2 in L

  • Mfr # 000033110

  • Zoro # G4016052


product price: $13.69
/ea

Key Features

For Use With
Steam Cleaner
Size
2.50 in L
Product Type
Circular Pad Holder
Overall Length
2 1/2 in
Compatible Brand
ELECTRO-STEAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000033110
Zoro #
G4016052
UPC #
-
Country of Origin
Italy

Dimensions

Size
2.50 in L
Overall Length
2 1/2 in

Details

Item
Pad Holder
For Use With
Steam Cleaner
Product Type
Circular Pad Holder
Compatible Brand
ELECTRO-STEAM
Compatible Manufacturer Model Number
EAG00015

Description

Circular Pad Holder, Size 2.50 in L, For Use With Steam Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.