Zoro Homepage

Curved Wand, 8 in L

  • Mfr # EAG00005

  • Zoro # G4016089


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
8 in L
For Use With
Steam Cleaner
Product Type
Curved Lance
Overall Length
8 in
Compatible Brand
Electro-Steam Generator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG00005
Zoro #
G4016089
UPC #
-
Country of Origin
Italy

Dimensions

Size
8 in L
Overall Length
8 in

Details

Item
Curved Wand
For Use With
Steam Cleaner
Product Type
Curved Lance
Compatible Brand
Electro-Steam Generator
Compatible Manufacturer Model Number

Description

Curved Wand, Size 8 in L, For Use With Steam Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.