Zoro Homepage

Scrubbing Pad, 3 in L, PK12

  • Mfr # EAG00015

  • Zoro # G4016177


product price: $21.29
/pk 12, $1.77/ea

Key Features

Size
3 in L x 3 in W
For Use With
Steam Cleaner
Product Type
Scrubbing Pad
Overall Length
3 in
Compatible Manufacturer Model Number
EAG00001, EAG00002, EAG00223, EAG00225
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAG00015
Zoro #
G4016177
UPC #
-
Country of Origin
United States

Dimensions

Size
3 in L x 3 in W
Overall Length
3 in
Overall Width
3 in

Details

Item
Scrubbing Pad
For Use With
Steam Cleaner
Product Type
Scrubbing Pad
Compatible Manufacturer Model Number
EAG00001, EAG00002, EAG00223, EAG00225
Compatible Brand
ELECTRO-STEAM

Description

Scrubbing Pad, Size 3 in L x 3 in W, For Use With Steam Cleaner, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.