Zoro Homepage

Frigidaire 8 Coil Element 2600W, 316442301

  • Mfr # 316442301

  • Zoro # G214022765


product price: $63.69
/ea

Key Features

Length
7.9527in
Height
2.1653in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316442301
Zoro #
G214022765
UPC #
-
Country of Origin
United States

Dimensions

Length
7.9527in
Height
2.1653in

Description

Frigidaire - Kelvinator - Sears Kenmore - Gibson - Westinghoue - Tappan - Okeefe and Merritt Oven Range Cooktop 8 Burner Unit. - 2600 Watt. - 5 Turn. - Black Medallion. - 240 Vollts. - Y Bracket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.