Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frigidaire Control Module, 297235200

  • Mfr # 297235200

  • Zoro # G514022458


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Height
5.6692in
Length
6.6141in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
297235200
Zoro #
G514022458
UPC #
-
Country of Origin
United States

Dimensions

Height
5.6692in
Length
6.6141in

Description

The Frigidaire 297235200 ELETRICAL CONTROL is the perfect solution for maintaining precise temperature control in your home. This advanced electronic controller features a digital readout making it easy to read and adjust settings. It also features an adjustable temperature range that can be set from 0 to 100 degrees Celsius, ensuring accurate operation. With its high accuracy and reliability, this product is ideal for use in refrigerators, air conditioners, dehumidifiers, and many other applications. The unit has overload protection, allowing it to act as a failsafe against overloading. Thanks to its slim design, the Frigidaire 297235200 ELETRICAL CONTROL can easily fit into tight spaces, making it a great choice for any home! We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.