Zoro Homepage

Frigidaire Range Door Handle Mounting Screw

  • Mfr # 316433300

  • Zoro # G814022899


product price: $9.95
/ea

Key Features

Length
2.7952in
Height
1.1811in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316433300
Zoro #
G814022899
UPC #
-
Country of Origin
United States

Dimensions

Length
2.7952in
Height
1.1811in

Description

The 316433300 Frigidaire Range Door Handle Mounting Screw is the perfect solution for your range door handle mounting needs. This screw is designed to fit all Frigidaire Range models and is easy to install. Its durable steel construction promises to securely hold the door handle in place for years of trouble-free operation. Plus, its sleek black finish ensures it will perfectly blend with the look of your range. Finally, this screw also includes a Phillips had bit, making installation a breeze. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.