Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frigidaire Range Limiter Element, 8in

  • Mfr # 5304516159

  • Zoro # G814022271


product price: $64.29
/ea

Key Features

Length
7.4803in
Height
2.5196in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5304516159
Zoro #
G814022271
UPC #
-
Country of Origin
United States

Dimensions

Length
7.4803in
Height
2.5196in

Description

so you can be sure that it will stand up to the test of time. With its durable construction and reliable performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.