Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frigidaire Range Surface Element, 6, The Frigidaire Range Surface Element

  • Mfr # 318178110

  • Zoro # G614022945


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Length
19.2519in
Height
2.6771in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
318178110
Zoro #
G614022945
UPC #
-
Country of Origin
United States

Dimensions

Length
19.2519in
Height
2.6771in

Description

6in provides reliable heat performance in your kitchen. This 6 range surface element is built with a durable design and corrosion-resistant material that can withstand intense heat. It's easy to install and fits perfectly with your Frigidaire Range. Enjoy fast and efficient heating with this powerful range surface element. Perfect for quickly cooking a variety of meals. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.