Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frigidaire Refrigerator Pur-Ice Ice Maker

  • Mfr # 241798233

  • Zoro # G714022692


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Height
13.0708in
Length
13.8976in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241798233
Zoro #
G714022692
UPC #
-
Country of Origin
United States

Dimensions

Height
13.0708in
Length
13.8976in

Description

The Frigidaire 241798233 S/A PUR-ICE Maker is the perfect addition to any kitchen. This icemaker produces up to 2 lbs. of crescent-shaped ice per day and stores up to 1lb of ice at a time. The unit features an LED light to alert when the ice bucket needs emptying and an adjustable cube size setting for more versatility. It also includes a water filtration system that ensures clean and fresh ice every time, so you don't have to worry about bad-tasting ice. Plus, this icemaker is designed for easy installation and use, so you can be up and running in no time. Whether hosting parties or simply need a quick way to keep your drinks cool, this Frigidaire icemaker will do the job quickly and efficiently, no matter the application. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.