Zoro Homepage

Frigidaire Water Valve, 242253002

  • Mfr # 242253002

  • Zoro # G714022630


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Length
7.8346in
Height
12.6377in
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
242253002
Zoro #
G714022630
UPC #
-
Country of Origin
United States

Dimensions

Length
7.8346in
Height
12.6377in

Description

The 242253002 Frigidaire Water Valve is a reliable and efficient valve designed to help you get the most from your water sources. This durable three-way valve offers a quick shutoff for maximum water flow control and helps to prevent leakage. The valve is constructed with corrosion-resistant brass and features a durable rubber seal that provides a leak-free closure. With its easy-to-install design, the 242253002 Frigidaire Water Valve is perfect for providing dependable water control in residential and commercial applications. It's a great upgrade for any water system in need of reliable performance. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!