117158011 Frigidaire Dishwasher Door Seal Gasket
- Mfr # 117158011
- Zoro # G312980530
product price:Â
$
40.75
/ea
Key Features
Length
8.3858in
Height
2.6771in
Fits Brand
Frigidaire, Electrolux
For Use With
Dishwasher Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 117158011
- Zoro #
- G312980530
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire, Electrolux
- For Use With
- Dishwasher Parts
- Item
- Dishwasher Gasket Door Seal
Dimensions
- Length
- 8.3858in
- Height
- 2.6771in
Description
Ensure your dishwasher operates smoothly with this high-quality door seal, designed for optimal performance in various compatible brands including Frigidaire, Kenmore, and others. Manufactured by Electrolux, this reliable gasket effectively prevents leaks, safeguarding your kitchen flooring from moisture damage. With exact dimensions tailored for precise fitting, installation is straightforward, enhancing your appliance’s efficiency. Made from durable materials, this seal stands up to daily use, ensuring long-lasting reliability. Ideal for homeowners or appliance technicians looking to restore any dishwasher to peak condition, this essential part contributes to improved energy savings and effective washing results. Keep your dishwasher in top shape with this essential replacement component.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.