Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
131658800 Frigidaire Dryer Door Catch Repair Kit
- Mfr # 131658800
- Zoro # G912981128
product price:Â
$
48.75
/ea
Key Features
Length
1.811in
Height
1.1023in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 131658800
- Zoro #
- G912981128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.811in
- Height
- 1.1023in
Description
This 131658800 Frigidaire Dryer Door Catch Repair Kit helps to keep the door shut properly, preventing wear and tear and potential safety hazards. The kit includes two door catches, two hub caps, two screws, and two strike plates for easy installation that won't require any tools. It is designed to fit with Frigidaire dryers from the following brands: Westinghouse, Electrolux, Tappan, Crosley, Gibson, White Westinghouse, Kenmore, and Kelvinator. This kit is a smart investment in maintaining the optimal functioning of your dryer and preventing the accumulation of lint or moisture inside the machine. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.