134690800 Frigidaire Dryer Blower Housing Assembly with Blower Wheel
- Mfr # 134690800
- Zoro # G112982529
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Length
13.3464in
Height
17.6771in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 134690800
- Zoro #
- G112982529
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13.3464in
- Height
- 17.6771in
Description
Frigidaire Electrolux Westinghouse Kelvinator Gibson Sears Kenmore Dryer Blower Housing Assembly W/ Blower Wheel 134690800 We are a Factory Authorized Parts Distributor for Frigidaire Electrolux
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.