240328203 Frigidaire Refrigerator Door Hinge Bearing
- Mfr # 240328203
- Zoro # G412987064
product price:Â
$
17.95
/ea
Key Features
Length
1.3779in
Height
1.0629in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire, Kenmore, Electrolux, Westinghouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240328203
- Zoro #
- G412987064
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Door Hinge Bearing
- Fits Brand
- Frigidaire, Kenmore, Electrolux, Westinghouse
Dimensions
- Length
- 1.3779in
- Height
- 1.0629in
Description
Ensure your refrigerator operates smoothly with this essential hinge bearing from Electrolux. Designed for various models, including Crosley, Gibson, Kelvinator, Kenmore, and Westinghouse, this durable part guarantees a reliable fit and functionality. The hinge bearing plays a crucial role in maintaining the door's alignment and ease of use, preventing wear and tear that can lead to costly repairs. With SKU 240328203, installation is straightforward, and compatibility with renowned brands ensures peace of mind. Maintain your refrigerator’s performance and Maintain its longevity by replacing worn-out components with this high-quality bearing. Keep your kitchen running efficiently and your food fresh with this reliable part designed to meet the highest standards of performance and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.