Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
240331401 Frigidaire 20.27 Inch Door Rack
- Mfr # 240331401
- Zoro # G512987018
product price:Â
$
32.69
/ea
Key Features
Height
1.3779in
Length
20.0393in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire, Kenmore, Westinghouse, Gibson
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240331401
- Zoro #
- G512987018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.3779in
- Length
- 20.0393in
Details
- Item
- 20.27 Inch Door Rack
- For Use With
- Refrigerator Parts
- Fits Brand
- Frigidaire, Kenmore, Westinghouse, Gibson
Description
240331401 is an original equipment manufactured (OEM) part. Enhance the storage capacity of your refrigerator with this high-quality door rack designed to fit a variety of appliance brands. With a width of 20.27 inches, this durable rack is perfect for organizing condiments, beverages, and other essentials, ensuring easy access and optimal use of space. Made by Electrolux, it is compatible with major brands including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse. Its robust construction ensures longevity while seamlessly blending into your refrigerator's design. Ideal for anyone looking to replace a worn-out component or Maintain their storage solutions, this door rack is an essential part for maintaining your appliance's efficiency and functionality. Simplify your kitchen organization today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.