Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
240343803 Frigidaire Refrigerator Clear Crisper Pan
- Mfr # 240343803
- Zoro # G212987578
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Height
21.6141in
Length
15.4724in
Fits Brand
Frigidaire, Kenmore, Crosley, Westinghouse
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240343803
- Zoro #
- G212987578
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 21.6141in
- Length
- 15.4724in
Details
- Fits Brand
- Frigidaire, Kenmore, Crosley, Westinghouse
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Clear Crisper Pan
Description
Maintain your refrigerator's functionality with this clear crisper pan, designed to keep your fruits and vegetables fresh longer. Crafted by Electrolux, this durable drawer is compatible with a variety of major appliance brands, including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse. The transparent design allows for easy visibility of contents, making meal prep effortless. Built to fit perfectly in select refrigerator models, this crisper pan is an essential replacement part that ensures optimal storage space and keeps your produce organized. Restore your fridge to its best capacity with this reliable and practical addition, tailored for maximum freshness and convenience. Perfect for any homeowner looking to maintain a well-stocked and efficient kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.