Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
242074213 Frigidaire Refrigerator Dispenser Module
- Mfr # 242074213
- Zoro # G412980423
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Height
9.4881in
Length
7.1653in
Fits Brand
Frigidaire, Crosley, Kenmore, Westinghouse
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242074213
- Zoro #
- G412980423
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerator Dispenser Module
- Fits Brand
- Frigidaire, Crosley, Kenmore, Westinghouse
- For Use With
- Refrigerator Parts
Dimensions
- Height
- 9.4881in
- Length
- 7.1653in
Description
Maintain the performance of your refrigerator with this essential dispenser module, designed specifically for compatibility with leading brands such as Crosley, Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse. This high-quality circuit board, timer, and overlay assembly ensures reliable operation and efficient dispensing of water and ice. Whether you're replacing a worn-out part or conducting maintenance, this component is engineered for durability and long-lasting use, helping to keep your appliance running smoothly. Maintain your refrigerator's functionality today and enjoy peace of mind knowing that you're using a genuine part tailored for optimal compatibility and performance across multiple appliance brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.