Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
242074218 Frigidaire Refrigerator Module
- Mfr # 242074218
- Zoro # G212980401
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Height
10.1181in
Length
8.0314in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242074218
- Zoro #
- G212980401
- UPC #
- -
- Country of Origin
- United States
- Item
- Refrigerator Module
- For Use With
- Refrigerator Parts
- Fits Brand
- Frigidaire
Dimensions
- Height
- 10.1181in
- Length
- 8.0314in
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.