Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
242093006 Frigidaire Refrigerator Ice Container Assembly
- Mfr # 242093006
- Zoro # G212980708
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Height
32.9133in
Length
10in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire, Crosley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242093006
- Zoro #
- G212980708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 32.9133in
- Length
- 10in
Details
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Ice Container Assembly
- Fits Brand
- Frigidaire, Crosley
Description
Ensure your refrigerator's ice-making capability remains uninterrupted with this reliable ice container assembly. Designed specifically for compatible brands such as Crosley, Frigidaire, and Kenmore, this ice bin and bucket replacement will fit seamlessly into your existing setup. Made by Electrolux, the high-quality construction guarantees durability and efficiency, enhancing your appliance's performance. This essential part is ideal for homeowners looking to maintain optimal ice production, ensuring you never run out when entertaining guests or enjoying a cool drink. Installation is straightforward, making it a practical choice for quick repairs. Maintain or replace your ice container with confidence, knowing you are investing in a product that meets the rigorous standards expected from leading appliance brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.