242100018 Frigidaire Refrigerator Dispenser Module
- Mfr # 242100018
- Zoro # G312980592
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Length
9.4881in
Height
7.8346in
Fits Brand
Electrolux, Frigidaire
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242100018
- Zoro #
- G312980592
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Electrolux, Frigidaire
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Dispenser Module
Dimensions
- Length
- 9.4881in
- Height
- 7.8346in
Description
Maintain the performance of your refrigerator with this reliable circuit board, timer, and overlay module from Electrolux. Designed for seamless compatibility with a variety of brands including Frigidaire, Kenmore, and Gibson, this essential component ensures efficient operation and optimal functionality of your appliance. Perfect for homeowners or service technicians, this part addresses issues related to your refrigerator’s dispenser system, improving access to chilled water and ice with ease. With its durable construction and expert engineering, you can trust this module to deliver consistent results. Make your refrigerator work like new again by installing this vital component, ensuring that your kitchen remains a hub of convenience and efficiency. Maintain your appliance today and enjoy refreshing beverages at your fingertips!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.