Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
242193210 Frigidaire Refrigerator Magnetic Door Gasket
- Mfr # 242193210
- Zoro # G212981392
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Length
47.0866in
Height
2.0866in
Fits Brand
Frigidaire, Kenmore
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242193210
- Zoro #
- G212981392
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire, Kenmore
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Magnetic Door Gasket
Dimensions
- Length
- 47.0866in
- Height
- 2.0866in
Description
Ensure your refrigerator operates efficiently with this high-quality door gasket. Designed for optimal sealing, it prevents cold air from escaping, helping to maintain the ideal temperature while keeping energy costs down. This durable part is compatible with leading brands including Crosley, Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, making it a versatile choice for various models. Constructed to fit seamlessly, this gasket replaces worn or damaged seals, restoring your appliance's performance and enhancing longevity. Easy to install and made from reliable materials, it promises resilience against everyday wear and tear. Maintain your refrigerator with this essential part to enjoy an efficient and effective cooling solution for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.