297102705 Frigidaire Glass Crisper Cover

  • Mfr # 297102705

  • Zoro # G512982686


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Length
33.2677in
Height
2.0866in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297102705
Zoro #
G512982686
UPC #
-
Country of Origin
United States

Dimensions

Length
33.2677in
Height
2.0866in

Description

The 297102705 Frigidaire Glass Range Cooktop is the perfect kitchen upgrade for those who demand performance and style in equal measure. This modern cooktop utilizes advanced technology to give you powerful burner options. The included 6in and 9in burners feature Rapid Boil which gives you powerful heat in an instant. The SpaceWise Bridge Element also allows you to combine burners to fit bigger pots and pans. The sleek black glass exterior looks modern and stylish while being easy to clean. Plus, its surface only gets hot when a pot or pan is present, making it safe for the whole family to use. Get your culinary creations cooking with the 297102705 Frigidaire Glass Range Cooktop. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.