Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
316091711 Frigidaire Regulator
- Mfr # 316091711
- Zoro # G212983983
product price:Â
$
76.55
/ea
Key Features
Length
6.6535in
Height
4.6456in
Fits Brand
Frigidaire, Kenmore, Tappan, Electrolux
For Use With
Range Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316091711
- Zoro #
- G212983983
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire, Kenmore, Tappan, Electrolux
- Item
- Regulator Assembly
- For Use With
- Range Parts
Dimensions
- Length
- 6.6535in
- Height
- 4.6456in
Description
316091711 Frigidaire Regulator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.