Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
316220009 Frigidaire Oven Range Top Burner Valve Knob Black
- Mfr # 316220009
- Zoro # G812984281
product price:Â
$
40.39
/ea
Key Features
Height
1.6141in
Length
2.3228in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316220009
- Zoro #
- G812984281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.6141in
- Length
- 2.3228in
Description
The Frigidaire Range Top Burner Valve Knob, Black 316220009 is the perfect replacement part for your range. This durable black knob is designed to easily fit and replace old or tired parts on your range. Its simple design makes operating your range easy, while its strong and durable construction ensures that it will provide years of reliable use. Its stainless steel finish has a modern look that seamlessly blends in with your kitchen decor. Upgrade your range today, with the Frigidaire Range Top Burner Valve Knob, Black. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.