316238202 Frigidaire Range Dual Infinite Switch
- Mfr # 316238202
- Zoro # G312984361
product price:Â
$
87.29
/ea
Key Features
Length
1.9291in
Height
1.4566in
For Use With
Range Parts
Fits Brand
Frigidaire, Kenmore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316238202
- Zoro #
- G312984361
- UPC #
- -
- Country of Origin
- United States
- Item
- Range Dual Infinite Switch
- For Use With
- Range Parts
- Fits Brand
- Frigidaire, Kenmore
Dimensions
- Length
- 1.9291in
- Height
- 1.4566in
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.