316272900 Frigidaire Oven Plastic Levelling Leg Screw
- Mfr # 316272900
- Zoro # G812984687
product price:Â
$
12.99
/ea
Key Features
Height
1.7322in
Length
2.559in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316272900
- Zoro #
- G812984687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.7322in
- Length
- 2.559in
Description
The Frigidaire 316272900 SCREW LEVELING LEG is the perfect replacement screw for your range or wall oven. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.