Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
316407501 Frigidaire Oven Element
- Mfr # 316407501
- Zoro # G012984791
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Height
2.7559in
Length
20.0787in
Fits Brand
Kenmore
For Use With
Range Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316407501
- Zoro #
- G012984791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.7559in
- Length
- 20.0787in
Details
- Fits Brand
- Kenmore
- Item
- Range Element
- For Use With
- Range Parts
Description
Maintain your culinary experience with this high-quality heating element, designed to ensure even cooking and baking in your oven. Manufactured by Electrolux, this durable replacement part fits a variety of major brands, including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, making it a versatile addition to your kitchen repair toolkit. Engineered for optimal performance, this heating element guarantees reliable heat distribution, helping you achieve perfect results every time. Whether you're baking a delicious cake or roasting a savory dish, you can trust this component to deliver consistent temperature control. Easy to install, it enhances your oven's functionality, ensuring that your culinary creations turn out just right. Keep your cooking appliances running smoothly and efficiently with this essential replacement part.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.