316462835 Frigidaire Oven Controller
- Mfr # 316462835
- Zoro # G512986400
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Length
11.2992in
Height
4.2125in
Fits Brand
Kenmore
For Use With
Range Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316462835
- Zoro #
- G512986400
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Kenmore
- For Use With
- Range Parts
- Item
- Range Controller
Dimensions
- Length
- 11.2992in
- Height
- 4.2125in
Description
Maintain your oven’s functionality with this reliable circuit board, timer, and overlay replacement. Designed by Electrolux, this essential component ensures accurate time settings and seamless operation for your cooking appliance. It is compatible with a variety of popular brands, including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, making it a versatile choice for many households. This part combines durability and efficiency, helping maintain the consistent performance of your oven. Whether you're baking, broiling, or roasting, having a fully functioning controller makes all the difference in achieving perfect results. Easy to install, this replacement part is a smart investment for restoring your appliance to its best condition, allowing you to enjoy hassle-free cooking again.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.