316536622 Frigidaire Igniter Orifice Assembly
- Mfr # 316536622
- Zoro # G812987466
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Length
6.5354in
Height
5.6692in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316536622
- Zoro #
- G812987466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6.5354in
- Height
- 5.6692in
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.