316555800 Frigidaire Oven Dual Radiant Element

  • Mfr # 316555800

  • Zoro # G112988149


product price:  $85.75
/ea
Free Shipping & Returns

Key Features

Height
2.874in
Length
19.685in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316555800
Zoro #
G112988149
UPC #
-
Country of Origin
United States

Dimensions

Height
2.874in
Length
19.685in

Description

This Frigidaire Dual Radiant Element is the ideal addition to your kitchen. This sleek and powerful Frigidaire radiant element features two different heating elements which can be selected individually or together. It is designed for easy installation, with an included template and mounting hardware. The included cooking surface stands up to high temperatures, making it a great choice for searing and stir-frying. Plus, it has a low profile that fits well into any kitchen. With power ranging from 880-3350 watts and temperature control up to 550 Degrees F, the 316555800 Frigidaire Dual Radiant Element is sure to help you create delicious meals. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.