316650001 Frigidaire Oven Controller
- Mfr # 316650001
- Zoro # G312988857
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Length
7.0472in
Height
15.2362in
Fits Brand
Kenmore
For Use With
Range Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316650001
- Zoro #
- G312988857
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7.0472in
- Height
- 15.2362in
Details
- Fits Brand
- Kenmore
- For Use With
- Range Parts
- Item
- Range Controller
Description
Maintain your oven's functionality with this high-quality circuit board, timer, and overlay, designed specifically for various Electrolux appliances. This reliable component is compatible with popular brands including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, making it a versatile choice for your kitchen needs. The precise engineering ensures optimal performance, enabling you to achieve perfect cooking results every time. Whether you are replacing a faulty part or upgrading your equipment, this durable controller is easy to install and built to last. Trust in this essential component to restore your oven's efficiency and maintain your daily cooking routine effortlessly. Elevate your culinary experience with this essential appliance part today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.