Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5303210798 Frigidaire Range Wall Oven Gas Safety Valve
- Mfr # 5303210798
- Zoro # G112979598
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Height
6.2992in
Length
7.8346in
For Use With
Oven Parts|Range Parts
Fits Brand
Frigidaire, Kenmore, Tappan, Electrolux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5303210798
- Zoro #
- G112979598
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven Parts|Range Parts
- Fits Brand
- Frigidaire, Kenmore, Tappan, Electrolux
- Item
- Gas Safety Valve Range Wall Oven
Dimensions
- Height
- 6.2992in
- Length
- 7.8346in
Description
Ensure the safety and reliability of your oven with this essential gas safety valve. Designed for seamless compatibility with top brands including Crosley, Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, this component is expertly crafted to maintain optimal performance in your kitchen. This durable valve & float assembly plays a critical role in regulating gas flow, promoting efficient heating and preventing hazardous leaks. Ideal for wall ovens, it is an essential replacement part for maintaining appliance safety and functionality. Easy to install, this valve is a great choice for DIY enthusiasts or professional technicians alike. Invest in the quality and safety of your cooking environment with this reliable component from Electrolux.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.