5303325991 Frigidaire Refrigerator Door Bar Endcap
- Mfr # 5303325991
- Zoro # G112980259
product price:Â
$
14.15
/ea
Key Features
Height
1.0629in
Length
4.2913in
For Use With
Refrigerator Parts|Range Parts
Fits Brand
Frigidaire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5303325991
- Zoro #
- G112980259
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1.0629in
- Length
- 4.2913in
Details
- Item
- Refrigerator Door Bar End Cap
- For Use With
- Refrigerator Parts|Range Parts
- Fits Brand
- Frigidaire
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.