Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5303918263 Frigidaire Refrigerator Primary Heat Exchanger Kit O/S1
- Mfr # 5303918263
- Zoro # G512979884
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Length
38.1889in
Height
4.5669in
For Use With
Refrigerator Parts
Fits Brand
Frigidaire, Kenmore, Crosley, Westinghouse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5303918263
- Zoro #
- G512979884
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Primary Heat Exchanger Kit (O/S1)
- Fits Brand
- Frigidaire, Kenmore, Crosley, Westinghouse
Dimensions
- Length
- 38.1889in
- Height
- 4.5669in
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.