5303918568 Frigidaire Defrost Thermostat
- Mfr # 5303918568
- Zoro # G212980364
product price:Â
$
63.25
/ea
Key Features
Length
4.6456in
Height
2.7559in
Fits Brand
Frigidaire, Electrolux, Crosley, Kenmore
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5303918568
- Zoro #
- G212980364
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire, Electrolux, Crosley, Kenmore
- For Use With
- Refrigerator Parts
- Item
- Thermostat Defrost
Dimensions
- Length
- 4.6456in
- Height
- 2.7559in
Description
Ensure your refrigerator operates at peak efficiency with this essential defrost thermostat, designed to maintain optimal cooling performance. Manufactured by Electrolux, this part is compatible with a variety of brands including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, making it a versatile choice for your appliance repair needs. Crafted to replace the original component, it regulates the defrost cycle by monitoring the temperature and helps prevent frost build-up, ensuring your refrigerator remains in top working condition. Whether you're a seasoned technician or a DIY enthusiast, this easy-to-install thermostat is crucial for maintaining the longevity of your refrigerator. Maintain your appliance's reliability and functionality with this dependable replacement part that meets high industry standards. Keep your food fresh and your fridge running smoothly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.