Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5303918671 Frigidaire/Electrolux Refrigerator Control Box
- Mfr # 5303918671
- Zoro # G312980639
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Length
8.8188in
Height
32.5984in
Fits Brand
Frigidaire, Kenmore, Crosley
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5303918671
- Zoro #
- G312980639
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Frigidaire, Kenmore, Crosley
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Control Box
Dimensions
- Length
- 8.8188in
- Height
- 32.5984in
Description
Maintain your refrigerator's performance with this high-quality circuit board, timer, and overlay. Designed specifically for a range of trusted brands including Crosley, Frigidaire, and Kenmore, this component ensures optimal functionality and efficiency in your appliance. The control box plays a crucial role in regulating temperature and maintaining the ideal environment for your food, enhancing overall reliability. Crafted by Electrolux, a leader in home appliances, this part is engineered for durability and precision. Whether you’re replacing a worn-out component or conducting maintenance, this part is compatible with various models, making it a versatile choice for your repair needs. Invest in your refrigerator's longevity today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.