Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5304413856 Frigidaire/Electrolux Refrigerator DEF. Limiter 70 DEG
- Mfr # 5304413856
- Zoro # G312981438
product price:Â
$
13.95
/ea
Key Features
Length
8.4251in
Height
1.8897in
Fits Brand
Frigidaire, Gibson, Kelvinator, Tappan
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5304413856
- Zoro #
- G312981438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8.4251in
- Height
- 1.8897in
Details
- Fits Brand
- Frigidaire, Gibson, Kelvinator, Tappan
- For Use With
- Refrigerator Parts
- Item
- Refrigerator Defrost Limiter 70 Degree
Description
This is a genuine OEM part that works for some models of Frigidaire, Electrolux, Gibson, Kelvinator, Westinghouse, Crosley, Kenmore, and Tappan models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.