5304496526 Frigidaire Control Panel
- Mfr # 5304496526
- Zoro # G412984070
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Height
9.7637in
Length
31.7716in
For Use With
Dishwasher Parts
Fits Brand
Frigidaire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5304496526
- Zoro #
- G412984070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.7637in
- Length
- 31.7716in
Details
- For Use With
- Dishwasher Parts
- Fits Brand
- Frigidaire
- Item
- Control Panel
Description
Maintain your dishwasher with this high-quality control panel designed for optimal performance. Crafted by Electrolux, this circuit board, timer, and overlay ensures precise functionality and reliability, making it an essential component in your kitchen appliance. Compatible with a variety of brands including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, this part is versatile and easy to install. Whether you're repairing a malfunctioning unit or replacing an outdated panel, this product guarantees long-lasting durability and enhanced efficiency. Ensure your dishwasher runs smoothly and effectively with this essential control panel, tailored for seamless compatibility across multiple appliance brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.