Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5304497788 Frigidaire Refrigerator Controller
- Mfr # 5304497788
- Zoro # G012984104
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Length
7.9527in
Height
5.748in
For Use With
Freezer Parts
Fits Brand
Frigidaire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304497788
- Zoro #
- G012984104
- UPC #
- -
- Country of Origin
- United States
- Item
- Freezer Controller
- For Use With
- Freezer Parts
- Fits Brand
- Frigidaire
Dimensions
- Length
- 7.9527in
- Height
- 5.748in
Description
Maintain your refrigerator's performance with this high-quality circuit board, timer, and overlay designed for a range of compatible brands, including Crosley, Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse. Precision-engineered for reliability, this essential part ensures your appliance runs efficiently, maintaining optimal temperatures and extending the life of your refrigerator. Easy to install, this controller is the perfect replacement for worn-out components, making it an excellent choice for anyone looking to improve their refrigerator's functionality. Maintain your kitchen's reliability and efficiency with this dependable unit, tailored specifically to fit seamlessly within your appliance. Restore your refrigerator's performance today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.