
5304503232 Frigidaire Oven Inner Door Glass
Mfr # 5304503232
Zoro # G212985031
product price: $90.95
/eaKey Features
Length
18.6614in
Height
30.0787in
For Use With
Range Parts|Oven Parts|Microwave Oven Combo Parts|Microwave Parts
Fits Brand
Frigidaire, Kenmore, Electrolux, Crosley
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5304503232
Zoro #
G212985031
UPC #
-
Country of Origin
United States
Dimensions
Length
18.6614in
Height
30.0787in
Details
For Use With
Range Parts|Oven Parts|Microwave Oven Combo Parts|Microwave Parts
Fits Brand
Frigidaire, Kenmore, Electrolux, Crosley
Item
Oven Inner Door Glass
Description
5304503232 is an original equipment manufactured (OEM) part. Enhance the functionality of your oven with the high-quality inner door glass. Designed specifically for Electrolux appliances, this durable glass part ensures optimal performance and maintains the aesthetics of your oven. It’s compatible with a range of well-known brands, including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, making it an ideal replacement part for various models. Crafted to withstand high temperatures and regular use, this inner door glass offers excellent clarity and security for a seamless cooking experience. Maintain your oven with this reliable component and enjoy peace of mind knowing that your appliance is in top condition. Perfect for DIY repairs, it’s an essential addition to your kitchen maintenance toolkit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.