5304507087 Frigidaire Dishwasher Tube
- Mfr # 5304507087
- Zoro # G212987202
product price:Â
$
50.95
/ea
Key Features
Height
4.6062in
Length
35.5118in
For Use With
Dishwasher Parts
Fits Brand
Frigidaire, Kenmore, Crosley, Kelvinator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5304507087
- Zoro #
- G212987202
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.6062in
- Length
- 35.5118in
Details
- For Use With
- Dishwasher Parts
- Fits Brand
- Frigidaire, Kenmore, Crosley, Kelvinator
- Item
- Dishwasher Tube
Description
Ensure your dishwasher operates at peak efficiency with this high-quality replacement tube. Designed for use with various compatible brands, including Crosley, Electrolux, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, this part is essential for maintaining optimal water flow within your appliance. Crafted by Electrolux, it guarantees dependable performance and a perfect fit. Whether you're tackling a minor repair or performing routine maintenance, this durable hose ensures longevity and reliability. With straightforward installation, you can restore your dishwasher's functionality without the need for professional assistance. Trust this essential component to improve your appliance’s efficiency and extend its lifespan. Refresh your kitchen experience today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.