Shop ELECTROLUX HOME PRODUCTS
See all product information
Create Account
5304509474 Frigidaire Microwave High Limit Thermostat
- Mfr # 5304509474
- Zoro # G212988469
product price:Â
$
18.95
/ea
Key Features
Length
2.9527in
Height
1.1811in
For Use With
Microwave Parts
Fits Brand
Frigidaire, Kenmore, Electrolux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304509474
- Zoro #
- G212988469
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Microwave Parts
- Fits Brand
- Frigidaire, Kenmore, Electrolux
- Item
- Microwave High Limit Thermostat
Dimensions
- Length
- 2.9527in
- Height
- 1.1811in
Description
Ensure your microwave operates safely and efficiently with this high limit thermostat, designed to protect your appliance from overheating. Manufactured by Electrolux, this reliable component (SKU: 5304509474) is compatible with a variety of brands including Crosley, Frigidaire, Gibson, and Kenmore. As an essential fuse and sensor element, it plays a critical role in maintaining optimal temperatures within your microwave. Whether you're replacing a faulty part or conducting maintenance, this high limit thermostat is a must-have for ensuring the longevity and performance of your appliance. Trust in a product that stands up to the durability standards of trusted brands. Keep your kitchen running smoothly-invest in this high limit thermostat today for peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.