5304513274 Frigidaire Dishwasher Left Right Counterbalance Arm
- Mfr # 5304513274
- Zoro # G212979108
product price:Â
$
47.39
/ea
Key Features
Height
1.4173in
Length
15.2755in
For Use With
Dishwasher Parts
Fits Brand
Frigidaire, Kenmore, Crosley, Gibson
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5304513274
- Zoro #
- G212979108
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Dishwasher Parts
- Item
- Dishwasher Counterbalance Arm Left Right
- Fits Brand
- Frigidaire, Kenmore, Crosley, Gibson
Dimensions
- Height
- 1.4173in
- Length
- 15.2755in
Description
Maintain the functionality of your dishwasher with this high-quality counterbalance arm, designed for optimal performance in select models. Crafted by Electrolux, this durable bracket and flange part ensures reliable operation and support, making it ideal for maintaining balanced door movement. Compatible with a wide range of brands including Crosley, Frigidaire, Gibson, Kelvinator, Kenmore, Tappan, and Westinghouse, this component is a smart choice for many household dishwashers. Installing this essential part can resolve issues related to door stability and Maintain the overall longevity of your appliance. Ensure your dishwasher operates smoothly by upgrading with this dependable arm today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.